Motion
S620BS 1 3/16
External Tooth Spur Gear - 6 DP, 14.5 ° PA, 20 Teeth, 1.5000 in Face, 1-3/16 in Bore, Finished Bore, Material: Steel
Mi Item #02102773
MFR #S620BS 1 3/16
Price$362.84/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
External Tooth Spur Gear - 6 DP, 14.5 ° PA, 20 Teeth, 1.5000 in Face, 1-3/16 in Bore, Finished Bore, Material: Steel
Mi Item #02102773
MFR #S620BS 1 3/16

Mfr description
S620BS 1 3/16 GEAR SPUR 14 1/2 DEG
  • Martin stock spur gears are available in five different styles.
  • Steel gears are furnished in plain style and plain style with hub.
  • Cast gears are furnished, plain with hub, web with lightening holes, and spoke.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$362.84/each

Specifications

Dimensions

  • Bore Diameter
    1-3/16 in
  • Diametral Pitch
    6
  • Face Width
    1.5000 in
  • Hub Diameter
    2.8438 in | 72.23 mm
  • Hub Projection
    0.8750 in | 22.22 mm
  • Keyway Size
    1/4 x 1/8 in
  • Outside Diameter
    3.6667 in
  • Overall Width
    2.3750 in
  • Pitch Diameter
    3.3333 in
  • Pressure Angle
    14.5 °
  • Set Screw Size
    5/16-18 in
  • Weight
    4.41 lbs

Details

  • Bore Type
    Finished Bore
  • Gear Type
    Spur Gear
  • Manufacturer Upc Number
    697950440026
  • Material
    Steel
  • Number Of Teeth
    20
  • Product Type
    External Tooth Spur Gears
  • Set Screw Location
    At 90 deg F/Keyway
  • Tooth Type
    Straight
  • UPC_NO
    697950440026
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)