Motion
S818BS 1 1/8
External Tooth Spur Gear - 8 DP, 14.5 ° PA, 18 Teeth, 1.25 in Face, 1-1/8 in Bore, Bored to Size, Material: Steel
MI ITEM #02102780
MFR #S818BS 1 1/8
Your Price$191.37/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
External Tooth Spur Gear - 8 DP, 14.5 ° PA, 18 Teeth, 1.25 in Face, 1-1/8 in Bore, Bored to Size, Material: Steel
MI ITEM #02102780
MFR #S818BS 1 1/8

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$191.37/each(List $220.08)

Overview

Mfr description
S818BS 1 1/8 GEAR SPUR 14 1/2 DEG STEEL

Specifications

  • Diametral Pitch
    8
  • Pressure Angle
    14.5 °
  • Face Width
    1.25 in
  • Number Of Teeth
    18
  • Bore Type
    Bored to Size
  • Bore Diameter
    1-1/8 in
  • Outside Diameter
    2.5 in
  • Material
    Steel
  • Hub Type
    Hub w/ Keyway & Set Screw
  • Pitch Diameter
    2.25 in
  • Hub Diameter
    1.8750 in
  • Gear Construction
    Plain
  • Keyway Size
    .3125 x .1562
  • Overall Width
    2 in
  • Hub Projection
    3/4 in
  • Set Screw Location
    90
  • Set Screw Size
    5/16-18 @ 90
  • Standards Met
    ANSI Standard B15.1
  • Manufacturer Catalog
  • Manufacturer Upc Number
    697950440101
  • UPC_NO
    697950440101
  • Weight
    1.38 lbs
  • Product Type
    External Tooth Spur Gears

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text