Motion
S820BS 1 1/8
External Tooth Spur Gear - 8 DP, 14.5 ° PA, 20 Teeth, 1.2500 in Face, 1-1/8 in Bore, Finished, Material: Steel
Mi Item #02102783
MFR #S820BS 1 1/8
Price$204.48/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
External Tooth Spur Gear - 8 DP, 14.5 ° PA, 20 Teeth, 1.2500 in Face, 1-1/8 in Bore, Finished, Material: Steel
Mi Item #02102783
MFR #S820BS 1 1/8

Mfr description
S820BS 1 1/8 GEAR SPUR 14 1/2 DEG STEEL
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$204.48/each

Specifications

Dimensions

  • Bore Diameter
    1-1/8 in
  • Diametral Pitch
    8
  • Face Width
    1.2500 in
  • Hub Diameter
    2-1/8 in
  • Hub Projection
    3/4 in
  • Keyway Size
    1/4 x 1/8 in
  • Outside Diameter
    2-3/4 in
  • Overall Width
    2 in
  • Pitch Diameter
    2.5000 in
  • Pressure Angle
    14.5 °
  • Set Screw Size
    5/16-18
  • Weight
    1.86 lbs

Details

  • Bore Type
    Finished
  • Gear Construction
    Plain
  • Gear Type
    Spur Gear
  • Hub Type
    Hub w/ Keyway & Set Screw
  • Manufacturer Catalog
  • Manufacturer Catalog Number
    S820BS 1-1/8
  • Material
    Steel
  • Number Of Teeth
    20
  • Product Type
    External Tooth Spur Gears
  • Standards Met
    ANSI Standard B15.1
  • Tooth Style
    Straight
  • UPC_NO
    697950440132
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)