Motion
TS1015BS 3/4
External Tooth Spur Gear - 10 DP, 20 ° PA, 15 Teeth, 1.2500 in Face, 3/4 in Bore, Bored to Size, Material: Steel
Mi Item #02102789
MFR #TS1015BS 3/4
Price$109.26/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
External Tooth Spur Gear - 10 DP, 20 ° PA, 15 Teeth, 1.2500 in Face, 3/4 in Bore, Bored to Size, Material: Steel
Mi Item #02102789
MFR #TS1015BS 3/4

Mfr description
TS1015BS 3/4 GEAR SPUR 20 DEG STEEL BS
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$109.26/each

Specifications

Dimensions

  • Bore Diameter
    3/4 in
  • Diametral Pitch
    10
  • Face Width
    1.2500 in
  • Hub Diameter
    1.2188 in
  • Hub Projection
    5/8 in
  • Keyway Size
    .1875 X .0938
  • Outside Diameter
    1.7 in
  • Overall Width
    1-7/8 in
  • Pitch Diameter
    1.5000 in
  • Pressure Angle
    20 °
  • Set Screw Size
    1/4-20 X 1/4
  • Weight
    0.56 lbs

Details

  • Bore Type
    Bored to Size
  • Gear Construction
    Plain
  • Hub Type
    Hub w/ Keyway & Set Screw
  • Manufacturer Catalog
  • Manufacturer Upc Number
    697950440200
  • Material
    Steel
  • Number Of Teeth
    15
  • Product Type
    External Tooth Spur Gears
  • Set Screw Location
    90
  • Standards Met
    ANSI Standard B15.1
  • UPC_NO
    697950440200
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)