Motion
TS1025BS 7/8
External Tooth Spur Gear - 10 DP, 20 ° PA, 25 Teeth, 1.2500 in Face, 7/8 in Bore, Bored to Size, Material: Steel
Mi Item #02102798
MFR #TS1025BS 7/8
Price$201.50/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
External Tooth Spur Gear - 10 DP, 20 ° PA, 25 Teeth, 1.2500 in Face, 7/8 in Bore, Bored to Size, Material: Steel
Mi Item #02102798
MFR #TS1025BS 7/8

Mfr description
TS1025BS 7/8 GEAR SPUR 20 DEG STEEL BS
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$201.50/each

Specifications

Dimensions

  • Bore Diameter
    7/8 in
  • Diametral Pitch
    10
  • Face Width
    1.2500 in
  • Hub Diameter
    2.1094 in
  • Hub Projection
    5/8 in
  • Keyway Size
    .1875 X .0938
  • Outside Diameter
    2.7 in
  • Pitch Diameter
    2.5000 in
  • Pressure Angle
    20 °
  • Set Screw Size
    1/4-20 X 1/4
  • Weight
    1.99 lbs

Details

  • Bore Type
    Bored to Size
  • Gear Construction
    Plain
  • Hub Type
    Hub w/ Set Screw
  • Manufacturer Catalog
  • Manufacturer Upc Number
    697950440293
  • Material
    Steel
  • Number Of Teeth
    25
  • Product Type
    External Tooth Spur Gears
  • Set Screw Location
    90
  • UPC_NO
    697950440293
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)