Motion
TS1028BS 1
External Tooth Spur Gear - 10 DP, 20 ° PA, 28 Teeth, 1.2500 in Face, 1 in Bore, Bored to Size, Material: Steel
MI ITEM #02102799
MFR #TS1028BS 1
Price$197.65/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
External Tooth Spur Gear - 10 DP, 20 ° PA, 28 Teeth, 1.2500 in Face, 1 in Bore, Bored to Size, Material: Steel
MI ITEM #02102799
MFR #TS1028BS 1

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$197.65/each

Specifications

Dimensions

  • Bore Diameter
    1 in
  • Diametral Pitch
    10
  • Face Width
    1.2500 in
  • Hub Diameter
    2.406 in
  • Hub Projection
    5/8 in
  • Keyway Size
    .250 X .125
  • Outside Diameter
    3 in
  • Overall Width
    1-7/8 in
  • Pitch Diameter
    2.8000 in
  • Pressure Angle
    20 °
  • Set Screw Size
    5/16-18 X 5/16
  • Weight
    2.52 lbs

Details

  • Bore Type
    Bored to Size
  • Gear Construction
    Plain
  • Hub Type
    Hub w/ Keyway & Set Screw
  • Manufacturer Catalog
  • Manufacturer Upc Number
    697950440309
  • Material
    Steel
  • Number Of Teeth
    28
  • Product Type
    External Tooth Spur Gears
  • Set Screw Location
    90
  • Standards Met
    ANSI Standard B15.1
  • UPC_NO
    697950440309

Overview

Mfr description
TS1028BS 1 GEAR SPUR 20 DEG STEEL BS

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought