Motion
TS1221BS 3/4
External Tooth Spur Gear - 12 DP, 20 ° PA, 21 Teeth, 1.0000 in Face, 3/4 in Bore, Bored to Size, Material: Steel
Mi Item #02102808
MFR #TS1221BS 3/4
Price$125.65/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
External Tooth Spur Gear - 12 DP, 20 ° PA, 21 Teeth, 1.0000 in Face, 3/4 in Bore, Bored to Size, Material: Steel
Mi Item #02102808
MFR #TS1221BS 3/4

Mfr description
TS1221BS 3/4 GEAR SPUR 20 DEG STEEL BS
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$125.65/each

Specifications

Dimensions

  • Bore Diameter
    3/4 in
  • Diametral Pitch
    12
  • Face Width
    1.0000 in
  • Hub Diameter
    1.3906 in
  • Hub Projection
    5/8 in
  • Keyway Size
    3/16 X 3/32
  • Outside Diameter
    1.917 in
  • Overall Width
    1-5/8 in
  • Pitch Diameter
    1.7500 in
  • Pressure Angle
    20 °
  • Set Screw Size
    1/4-20 X 1/4
  • Weight
    0.72 lbs

Details

  • Bore Type
    Bored to Size
  • Gear Construction
    Plain
  • Hub Type
    Hub w/ Keyway & Set Screw
  • Manufacturer Catalog
  • Manufacturer Upc Number
    697950440392
  • Material
    Steel
  • Number Of Teeth
    21
  • Product Type
    External Tooth Spur Gears
  • Set Screw Location
    90
  • Standards Met
    ANSI Standard B15.1
  • UPC_NO
    697950440392
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)