Motion
TS1221BS 7/8
External Tooth Spur Gear - 12 DP, 20 ° PA, 21 Teeth, 1 in Face, 7/8 in Bore, Bored to Size, Material: Steel
MI ITEM #02102809
MFR #TS1221BS 7/8
Your Price$109.26/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
External Tooth Spur Gear - 12 DP, 20 ° PA, 21 Teeth, 1 in Face, 7/8 in Bore, Bored to Size, Material: Steel
MI ITEM #02102809
MFR #TS1221BS 7/8

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$109.26/each(List $125.65)

Overview

Mfr description
TS1221BS 7/8 GEAR SPUR 20 DEG STEEL BS

Specifications

  • Diametral Pitch
    12
  • Pressure Angle
    20 °
  • Face Width
    1 in
  • Number Of Teeth
    21
  • Bore Type
    Bored to Size
  • Bore Diameter
    7/8 in
  • Outside Diameter
    1.917 in
  • Material
    Steel
  • Hub Type
    Hub w/ Keyway & Set Screw
  • Pitch Diameter
    1.75 in
  • Hub Diameter
    1.3906 in
  • Gear Construction
    Plain
  • Keyway Size
    3/16 X 3/32
  • Overall Width
    1-5/8 in
  • Hub Projection
    5/8 in
  • Set Screw Location
    90
  • Set Screw Size
    1/4-20 X 1/4
  • Standards Met
    ANSI Standard B15.1
  • Manufacturer Catalog
  • Manufacturer Upc Number
    697950440408
  • UPC_NO
    697950440408
  • Weight
    0.65 lbs
  • Product Type
    External Tooth Spur Gears

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text