Motion
TS1228BS 7/8
External Tooth Spur Gear - 12 DP, 20 ° PA, 28 Teeth, 1 in Face, 7/8 in Bore, Bored to Size, Material: Steel
Mi Item #02102815
MFR #TS1228BS 7/8
Price$156.15/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
External Tooth Spur Gear - 12 DP, 20 ° PA, 28 Teeth, 1 in Face, 7/8 in Bore, Bored to Size, Material: Steel
Mi Item #02102815
MFR #TS1228BS 7/8

Mfr description
TS1228BS 7/8 GEAR SPUR 20 DEG STEEL BS
  • Martin stock spur gears are available in five different styles.
  • Steel gears are furnished in plain style and plain style with hub.
  • Cast gears are furnished, plain with hub, web with lightening holes, and spoke.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$156.15/each

Specifications

Dimensions

  • Bore Diameter
    7/8 in
  • Diametral Pitch
    12
  • Face Width
    1 in
  • Hub Diameter
    2.0625 in
  • Hub Projection
    0.6250 in | 15.87 mm
  • Keyway Size
    3/16 X 3/32
  • Outside Diameter
    2.5 in
  • Overall Width
    1.6250 in | 41.27 mm
  • Pitch Diameter
    2.333 in
  • Pressure Angle
    20 °
  • Set Screw Size
    1/4-20 X 1/4
  • Weight
    1.50 lbs

Details

  • Bore Type
    Bored to Size
  • Gear Type
    Spur Gear
  • Manufacturer Upc Number
    697950440460
  • Material
    Steel
  • Number Of Teeth
    28
  • Product Type
    External Tooth Spur Gears
  • Set Screw Location
    90
  • Tooth Type
    Straight
  • UPC_NO
    697950440460
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)