Motion
TS1630BS 3/4
External Tooth Spur Gear - 16 DP, 20 ° PA, 30 Teeth, 0.75 in Face, 3/4 in Bore, Bored to Size, Material: Steel
Mi Item #02102827
MFR #TS1630BS 3/4
Price$109.26/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
External Tooth Spur Gear - 16 DP, 20 ° PA, 30 Teeth, 0.75 in Face, 3/4 in Bore, Bored to Size, Material: Steel
Mi Item #02102827
MFR #TS1630BS 3/4

Mfr description
TS1630BS 3/4 GEAR SPUR 20 DEG STEEL BS
  • Martin stock spur gears are available in five different styles.
  • Steel gears are furnished in plain style and plain style with hub.
  • Cast gears are furnished, plain with hub, web with lightening holes, and spoke.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$109.26/each

Specifications

Dimensions

  • Bore Diameter
    3/4 in
  • Diametral Pitch
    16
  • Face Width
    0.75 in
  • Hub Diameter
    1.6250 in
  • Hub Projection
    0.5000 in | 12.70 mm
  • Keyway Size
    3/16 X 3/32
  • Outside Diameter
    2 in
  • Overall Width
    1.2500 in
  • Pitch Diameter
    1.875 in
  • Pressure Angle
    20 °
  • Set Screw Size
    1/4-20 X 1/4
  • Weight
    .70 lbs

Details

  • Bore Type
    Bored to Size
  • Gear Type
    Spur Gear
  • Hub Type
    With Hub
  • Manufacturer Upc Number
    697950440583
  • Material
    Steel
  • Number Of Teeth
    30
  • Product Type
    External Tooth Spur Gears
  • Set Screw Location
    90
  • Tooth Type
    Straight
  • UPC_NO
    697950440583
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)