Motion
TS2015BS 3/8
External Tooth Spur Gear - 20 DP, 20 ° PA, 15 Teeth, 0.5000 in Face, 3/8 in Bore, Bored to Size, Material: Steel
Mi Item #02102836
MFR #TS2015BS 3/8
Price$44.97/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
External Tooth Spur Gear - 20 DP, 20 ° PA, 15 Teeth, 0.5000 in Face, 3/8 in Bore, Bored to Size, Material: Steel
Mi Item #02102836
MFR #TS2015BS 3/8

Mfr description
TS2015BS 3/8 GEAR SPUR 20 DEG STEEL BS
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$44.97/each

Specifications

Dimensions

  • Bore Diameter
    3/8 in
  • Diametral Pitch
    20
  • Face Width
    0.5000 in
  • Hub Diameter
    0.6094 in
  • Hub Projection
    7/16 in
  • Outside Diameter
    0.85 in
  • Overall Width
    0.688 in
  • Pitch Diameter
    0.7500 in
  • Pressure Angle
    20 °
  • Set Screw Size
    8-32 X 1/8
  • Weight
    0.06 lbs

Details

  • Bore Type
    Bored to Size
  • Gear Construction
    Plain
  • Hub Type
    Hub w/ Set Screw
  • Manufacturer Catalog
  • Manufacturer Upc Number
    697950440675
  • Material
    Steel
  • Number Of Teeth
    15
  • Product Type
    External Tooth Spur Gears
  • Set Screw Location
    (1) At Centerline of Valley
  • Standards Met
    ANSI Standard B15.1
  • UPC_NO
    697950440675
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)