Motion
TS2018BS 3/8
External Tooth Spur Gear - 20 DP, 20 ° PA, 18 Teeth, 0.5000 in Face, 3/8 in Bore, Bored to Size, Material: Steel
MI ITEM #02102838
MFR #TS2018BS 3/8
Price$66.18/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
External Tooth Spur Gear - 20 DP, 20 ° PA, 18 Teeth, 0.5000 in Face, 3/8 in Bore, Bored to Size, Material: Steel
MI ITEM #02102838
MFR #TS2018BS 3/8

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$66.18/each

Specifications

Dimensions

  • Bore Diameter
    3/8 in
  • Diametral Pitch
    20
  • Face Width
    0.5000 in
  • Hub Diameter
    0.75 in
  • Hub Projection
    7/16 in
  • Outside Diameter
    1 in
  • Overall Width
    0.688 in
  • Pitch Diameter
    0.9000 in
  • Pressure Angle
    20 °
  • Set Screw Size
    #5/32 Drill #10-24 UNC
  • Weight
    0.11 lbs

Details

  • Bore Type
    Bored to Size
  • Gear Construction
    Plain
  • Hub Type
    Hub w/ Set Screw
  • Manufacturer Catalog
  • Manufacturer Upc Number
    697950440699
  • Material
    Steel
  • Number Of Teeth
    18
  • Product Type
    External Tooth Spur Gears
  • Set Screw Location
    .22 from hub end, Center of Tooth
  • Standards Met
    ANSI Standard B15.1
  • UPC_NO
    697950440699

Overview

Mfr description
TS2018BS 3/8 GEAR SPUR 20 DEG STEEL BS

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought