Motion
TS614BS 1 1/8
External Tooth Spur Gear - 6 DP, 20 ° PA, 14 Teeth, 2.0000 in Face, 1-1/8 in Bore, Bored to Size, Material: Steel
Mi Item #02102848
MFR #TS614BS 1 1/8
Price$210.12/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
External Tooth Spur Gear - 6 DP, 20 ° PA, 14 Teeth, 2.0000 in Face, 1-1/8 in Bore, Bored to Size, Material: Steel
Mi Item #02102848
MFR #TS614BS 1 1/8

Mfr description
TS614BS 1 1/8 GEAR SPUR 20 DEG STEEL BS
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$210.12/each

Specifications

Dimensions

  • Bore Diameter
    1-1/8 in
  • Diametral Pitch
    6
  • Face Width
    2.0000 in
  • Hub Diameter
    1.8125 in
  • Hub Projection
    7/8 in
  • Keyway Size
    1/4x1/8
  • Outside Diameter
    2.666 in
  • Overall Width
    2-7/8 in
  • Pitch Diameter
    2.3330 in
  • Pressure Angle
    20 °
  • Set Screw Size
    15/16-18x15/16
  • Weight
    2.14 lbs

Details

  • Bore Type
    Bored to Size
  • Gear Construction
    Plain
  • Gear Type
    Spur Gear
  • Hub Type
    Hub w/ Keyway & Set Screw
  • Manufacturer Catalog
  • Manufacturer Catalog Number
    TS614BS 1-1/8
  • Manufacturer Upc Number
    697950440804
  • Material
    Steel
  • Number Of Teeth
    14
  • Product Type
    External Tooth Spur Gears
  • Set Screw Location
    .44 from hub end, 90 degrees
  • Standards Met
    ANSI Standard B15.1
  • UPC_NO
    697950440804
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)