Motion
TS615BS 1 1/8
External Tooth Spur Gear - 6 DP, 20 ° PA, 15 Teeth, 2 in Face, 1-1/8 in Bore, Bored to Size, Material: Steel
MI ITEM #02102851
MFR #TS615BS 1 1/8
List Price$271.36/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
External Tooth Spur Gear - 6 DP, 20 ° PA, 15 Teeth, 2 in Face, 1-1/8 in Bore, Bored to Size, Material: Steel
MI ITEM #02102851
MFR #TS615BS 1 1/8

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$271.36/each for your price

Overview

Mfr description
TS615BS 1 1/8 GEAR SPUR 20 DEG STEEL BS

Specifications

  • Diametral Pitch
    6
  • Pressure Angle
    20 °
  • Face Width
    2 in
  • Number Of Teeth
    15
  • Bore Type
    Bored to Size
  • Bore Diameter
    1-1/8 in
  • Outside Diameter
    2.833 in
  • Material
    Steel
  • Hub Type
    Hub w/ Set Screw
  • Pitch Diameter
    2.5 in
  • Hub Diameter
    2 in
  • Gear Construction
    Plain
  • Keyway Size
    1/4x1/8
  • Hub Projection
    7/8 in
  • Set Screw Location
    .44 from hub end, 90 degress
  • Set Screw Size
    15/16-18x15/16
  • Manufacturer Catalog
  • Manufacturer Upc Number
    697950440835
  • UPC_NO
    697950440835
  • Weight
    2.63 lbs
  • Product Type
    External Tooth Spur Gears

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought