Motion
TS820BS 1 1/8
1.5 in Face, Bored to Size
MI ITEM #02102874
MFR #TS820BS 1 1/8
List Price$245.38/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
1.5 in Face, Bored to Size
MI ITEM #02102874
MFR #TS820BS 1 1/8

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$245.38/each for your price

Overview

Mfr description
TS820BS 1 1/8 GEAR SPUR 20 DEG STEEL BS
  • Martin stock spur gears are available in five different styles.
  • Steel gears are furnished in plain style and plain style with hub.
  • Cast gears are furnished, plain with hub, web with lightening holes, and spoke.
  • Cast gears are machined on all operating surfaces.
  • Martin cast gears are cast with larger hub to provide extra strength and to allow for larger bores.

Specifications

  • Diametral Pitch
    8
  • Pressure Angle
    20 °
  • Face Width
    1.5 in
  • Number Of Teeth
    20
  • Bore Type
    Bored to Size
  • Outside Diameter
    2.75 in
  • Pitch Diameter
    2.5 in
  • Hub Diameter
    2.0625 in
  • Keyway Size
    1/4 X 1/8
  • Set Screw Location
    90
  • Set Screw Size
    5/16-18 X 5/16
  • Manufacturer Upc Number
    697950441078
  • UPC_NO
    697950441078
  • Weight
    2.18 lbs
  • Product Type
    External Tooth Spur Gears

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text