Specifications
Dimensions
- Ring Inside Diameter40 mm
- Ring Thickness4 mm
- Weight0.21 lbs
Details
- Compatible Bearing TypeCylindrical Roller, Spherical Roller
- Manufacturer Product Page
- MaterialGalvanized Steel
- Product TypeNilos Rings
- Ring TypeLSTO
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)