Motion
24064-6383

GARLOCK KLOZURE
24064-6383

Klozure® Oil Seal - Solid, 8.500 in Shaft Dia., 9.500 in OD, 0.500 in Overall Width, GYLON® Lip Material
Mi Item #02103064
MFR #24064-6383
Price$2,358.69/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GARLOCK KLOZURE
24064-6383

Klozure® Oil Seal - Solid, 8.500 in Shaft Dia., 9.500 in OD, 0.500 in Overall Width, GYLON® Lip Material
Mi Item #02103064
MFR #24064-6383

Mfr description
61X6383 GYLON 316SS 8.500"ID 9.500"OD
  • The KLOZURE® Model P/S®-1 (61) is a general purpose assembled seal for high pressure applications.
  • Good to excellent dry running capability.
  • 316 stainless steel steel outer case.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$2,358.69/each

Specifications

Dimensions

  • Outside Diameter
    9.500 in
  • Overall Width
    0.500 in
  • Shaft Diameter
    8.500 in
  • Weight
    0.90 lbs

Details

  • Construction Description
    Assembled Seal, Single Reverse Lip, 316 Stainless Steel Case, FKM internal static seal
  • Country of Origin
    US
  • Harmonization Code
    8487900040
  • Lip Material
    GYLON®
  • Lip Type
    Reverse Lip
  • Manufacturer Upc Number
    717744195441
  • ManufacturerName (description attribute)
    Garlock
  • Material
    GYLON® - PTFE
  • Max Pressure
    150 psi
  • Max Shaft Surface Speed
    2,000 ft/min
  • Maximum Temperature
    400 °F
  • Minimum Temperature
    -40 °F
  • Misalignment Tolerance
    0.005 in @ 2,000 ft/min
  • Operating Temperature Range
    400 °F
  • Pressure Tolerance
    150 psi
  • Seal Type
    Oil Seal
  • Series
    Model 61R
  • Solid / Split
    Solid
  • Synonym
    Barrier, Dynamic, High-Pressure, FDA Compliant, Bearing Lubrication Retention, Contamination Exclusion, Radial Shaft Seal for Oil or Grease
  • Typical Application
    High Pressure Seal, Rotating or Reciprocating Applications, Gearboxes, Pumps, Non-Lubricated, Dry Running, Food and Pharmaceutical Industry, Mining Industry, Pulp & Paper Industry, Hydroelectric Industry, Steel Industry, other Industrial Applications
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)