Motion
RSC-C2060H-1 CTCOL ATT V-A

DIAMOND CHAIN COMPANY
RSC-C2060H-1 CTCOL ATT V-A

Attachment Connecting Link - 2060 / 1-1/2 in Pitch, D-5 Attachment, Spring Clip, Carbon Steel Material
Mi Item #02103074
MFR #RSC-C2060H-1 CTCOL ATT V-A
Price$8.18/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DIAMOND CHAIN COMPANY
RSC-C2060H-1 CTCOL ATT V-A

Attachment Connecting Link - 2060 / 1-1/2 in Pitch, D-5 Attachment, Spring Clip, Carbon Steel Material
Mi Item #02103074
MFR #RSC-C2060H-1 CTCOL ATT V-A

Mfr description
C2060H D5 1/2 CONN LINK
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$8.18/each

Specifications

Dimensions

  • Chain Size & Pitch
    2060 / 1-1/2 in
  • Inside Width
    0.5000 in, 12.69 mm
  • Link Plate Height
    0.1250 in
  • Link Plate Thickness
    0.1250 in, 3.18 mm
  • Pin Diameter
    0.5000 in
  • Pin Length
    1.6250 in
  • Pitch
    1-1/2 in
  • Roller Diameter
    0.4690 in
  • Roller Width
    0.5000 in, 12.70 mm
  • Weight
    1.01 lbs, 1.50 kg
  • Weight per Foot
    1.01 lbs, 1.50 kg/m

Details

  • Application
    Conveying
  • Attachment Link Number
    D-5
  • Attachment Link Type
    One Extended Pin
  • Chain Construction
    Spring Clip
  • Chain Number
    C2060H
  • Chain Number & Pitch
    2060 / 1-1/2 in
  • Chain Standard
    ANSI
  • Chain Type
    Double Pitch Conveyor
  • Corrosion Resistant
    No
  • Finish Coating
    Plain
  • Link Type
    Connecting
  • Manufacturer Catalog Number
    RSC-C2060H-1 CTCOL ATT V-A
  • Manufacturer Upc Number
    716647520503
  • Material
    Carbon Steel
  • Number Of Strands Across
    1
  • Operating Temperature Range
    15 to 140 °F, -9.4 to 60 °C
  • Product Type
    Attachment Chain Links
  • Resistance Application Features
    Heat Resistant
  • Series
    C2060H
  • Standards Met
    ANSI B29.4, ASME
  • Type
    Roller Chain
  • UPC_NO
    716647520503
  • Working Load Capacity
    1410 lbs
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)