Motion
40 (LOTUS) RIVETED 100FT

TSUBAKI (UST)
40 (LOTUS) RIVETED 100FT

Roller Chain - Standard Series, 40 / 1/2 in, Riveted, 1 Strand, Carbon Steel Material, 100 ft Length
Mi Item #02103189
MFR #40 (LOTUS) RIVETED 100FT
Price$6.34/ft
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TSUBAKI (UST)
40 (LOTUS) RIVETED 100FT

Roller Chain - Standard Series, 40 / 1/2 in, Riveted, 1 Strand, Carbon Steel Material, 100 ft Length
Mi Item #02103189
MFR #40 (LOTUS) RIVETED 100FT

Mfr description
40 LOTUS RIVETED 100FT REEL
  • Priced by the foot, 100ft reel
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$6.34/ft

Specifications

Dimensions

  • Chain Overall Width
    0.717 in
  • Inside Width
    0.312 in
  • Link Plate Height
    0.472 in
  • Link Plate Thickness
    0.06 in
  • Overall Length
    100 ft
  • Pin Diameter
    0.156 in
  • Pin Length
    0.7170 in, 18.21 mm
  • Pitch
    1/2 in
  • Plate Height
    1.8980 in
  • Roller Diameter
    0.312 in
  • Roller Width
    0.3130 in, 7.94 mm
  • Tensile Strength
    4290 lbs
  • Weight
    0.45 lbs
  • Weight per Foot
    0.43 lbs, 0.64 kg/m

Details

  • Application
    Lube-Free
  • Chain Construction
    Riveted
  • Chain Number
    40
  • Chain Number & Pitch
    40 / 1/2 in
  • Chain Standard
    ANSI
  • Chain Type
    Self-Lube Chain
  • Corrosion Resistant
    Yes
  • Finish Coating
    Black Oxide
  • Manufacturer Catalog Number
    40 LOTUS RIV-10 ft
  • Material
    Carbon Steel
  • Material Specification
    Heat Treated Carbon Steel
  • Measurement Standard
    Imperial
  • Number Of Links
    240/10 ft
  • Number Of Strands Across
    1
  • Operating Temperature Range
    14 to 302 °F, -10 to 150 °C
  • Product Type
    Roller Chain
  • Resistance Application Features
    Corrosion Resistant, Lube-Free
  • Series
    Standard
  • Standards Met
    ANSI/ASME B15.1-2000, ANSI/ASME B20.1-2006
  • Type
    Roller Chain
  • UPC_NO
    097039955050
  • Working Load Capacity
    810 lb
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)