Specifications
Dimensions
- Angle180 °
- Compatible Tube Outer Diameter0.25 in
- End 1 Size7/16 in
- End 2 Size1/2 in
- Height0.72 in
- Hex Size0.625 in
- Hose Cut-Off Factor1.12 in
- Hose Dash Size4
- Inside Diameter0.08 in
- Length1.81 in
- Outer Diameter0.625 in
- Overall Length1.81 in
- Thread Size7/16-20
- Width0.63 in
Details
- Adapter TypeStraight Adapter
- ColorDura-Kote
- Compatible Hose Series3130, 37AL, 3740, FC370
- Connection 1 Short NameJIC 37
- End 1 StyleJIC 37
- End 1 Thread7/16-20
- End GenderFemale
- Finish/CoatingDURA-KOTE
- Manufacturer Catalog NumberFC5810-0402S
- Manufacturer Upc Number678146145178
- MaterialCarbon Steel
- Product TypesFitting Assembly
- TypeHose Fitting
- UPC_NO678146145178
Overview
Mfr description
FC5810-0402S FITTING
- Dura-Kote plating for superior corrosion resistance
- Innovative design to deliver performance and maximum uptime
- System engineered to extend hose assembly life