Motion
FC5937-0504S
Aeroquip FC5937 Series Crimp Hose Fittings Female Universal Swivel 90° Elbow
MI ITEM #02103199
MFR #FC5937-0504S
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Aeroquip FC5937 Series Crimp Hose Fittings Female Universal Swivel 90° Elbow
MI ITEM #02103199
MFR #FC5937-0504S

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
FC5937-0504S FITTING
  • Dura-Kote plating for superior corrosion resistance
  • Innovative design to deliver performance and maximum uptime
  • System engineered to extend hose assembly life

Specifications

  • Adapter Type
    Hose Fittings
  • Both Ends Gender Type
    Female to Female
  • ManufacturerName (description attribute)
    Danfoss Aeroquip LLC
  • End Gender
    Female
  • Material
    Carbon Steel
  • Thread Size
    1/2-20
  • Compatible Hose Series
    3130 37AL 3740 (-12 to -16)
  • Connection 1 Short Name
    UNF
  • Hose Cut-Off Factor
    1.25 in
  • Length
    2.46 in
  • Overall Length
    2.46 in
  • Manufacturer Catalog Number
    FC5937-0504S
  • End 1 Size
    1/2 in
  • End 1 Thread
    1/2-20
  • Hex Size
    0.62 in
  • End 1 Style
    UNF
  • Inside Diameter
    0.15 in
  • Type
    Hose Fitting
  • Height
    1.50 in
  • Angle
    90 °
  • Finish/Coating
    DURA-KOTE
  • Outer Diameter
    0.6875 in
  • Weight
    0.14 lb
  • Product Types
    Fitting Assembly
  • Color
    Dura-Kote
  • End 2 Thread
    1/2-20
  • Hose Dash Size
    5
  • Width
    0.69 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text