Motion
FJ9480-0404S
Eaton Aeroquip FJ9480 Series Crimp Hose Fittings Female ORS Swivel - Carbon steel
MI ITEM #02103200
MFR #FJ9480-0404S
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Eaton Aeroquip FJ9480 Series Crimp Hose Fittings Female ORS Swivel - Carbon steel
MI ITEM #02103200
MFR #FJ9480-0404S

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
FJ9480-0404S FITTING
  • Sold individually.
  • Fittings for use with hose: 3130, 37AL, 3740
  • Permanent Fittings
  • Polyon

Specifications

  • Adapter Type
    Hose Fittings
  • Both Ends Gender Type
    Female to Female
  • End 1 Size
    0.250 in
  • ManufacturerName (description attribute)
    Danfoss Aeroquip LLC
  • End 1 Thread
    9/16-18
  • End 2 Size
    0.250 in
  • Outside Diameter
    0.690 in
  • Material
    Carbon steel
  • Maximum Operating Pressure
    9000 psi
  • Inside Diameter
    0.150 in
  • Height
    0.690 in
  • Width
    0.690 in
  • Length
    2.430 in
  • Weight
    0.16 lb
  • Overall Length
    2.430 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text