Motion
FJ9481-0404S
Aeroquip FJ9481 Series Crimp Hose Fittings Female ORS Swivel 45˚ Elbow
MI ITEM #02103203
MFR #FJ9481-0404S
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Aeroquip FJ9481 Series Crimp Hose Fittings Female ORS Swivel 45˚ Elbow
MI ITEM #02103203
MFR #FJ9481-0404S

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
FJ9481-0404S FITTING
  • Dura-Kote plating for superior corrosion resistance
  • Innovative design to deliver performance and maximum uptime
  • System engineered to extend hose assembly life

Specifications

  • Adapter Type
    Hose Fittings
  • Both Ends Gender Type
    Female to Female
  • ManufacturerName (description attribute)
    Danfoss Aeroquip LLC
  • End Gender
    Female
  • Material
    Carbon Steel
  • Thread Size
    9/16-18
  • Compatible Hose Series
    FC370
  • Connection 1 Short Name
    ORS
  • Hose Cut-Off Factor
    1.4 in
  • Length
    2.96 in
  • Overall Length
    2.96 in
  • Manufacturer Catalog Number
    FJ9481-0404S
  • End 1 Size
    9/16 in
  • End 1 Thread
    9/16-18
  • Hex Size
    0.63 in
  • End 1 Style
    ORS
  • Inside Diameter
    0.15 in
  • Type
    Hose Fitting
  • Height
    1.41 in
  • Angle
    45 °
  • Finish/Coating
    DURA-KOTE
  • Weight
    0.14 lb
  • Product Types
    Fitting Assembly
  • Color
    DURA-KOTE
  • End 2 Size
    1/4 in
  • Hose Dash Size
    4
  • Width
    0.69 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text