Motion
FJ9481-0606S
Eaton Aeroquip FJ9481 Series Crimp Hose Fittings Female ORS Swivel 45˚ Elbow -
Mi Item #02103204
MFR #FJ9481-0606S
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Eaton Aeroquip FJ9481 Series Crimp Hose Fittings Female ORS Swivel 45˚ Elbow -
Mi Item #02103204
MFR #FJ9481-0606S

Mfr description
FJ9481-0606S FITTING
  • Available in different sizes
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Weight
    0.21 lb

Details

  • Adapter Type
    Hose Fittings
  • ManufacturerName (description attribute)
    Danfoss Aeroquip LLC
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)