Motion
FJ9483-0606S
FJ9483-0606S
MI ITEM #02103210
MFR #FJ9483-0606S
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
FJ9483-0606S
MI ITEM #02103210
MFR #FJ9483-0606S

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
FJ9483-0606S FITTING

Specifications

  • Adapter Type
    Hose Fittings
  • Material
    Carbon Steel
  • Type
    Hose Fitting
  • Angle
    90 °
  • Finish/Coating
    DURA-KOTE
  • Color
    DURA-KOTE
  • Hose Dash Size
    6

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text