Specifications
Dimensions
- Bore Diameter0.5000 in
- Hub Diameter1.0600 in
- Hub Projection0.5780 in
- Keyway Size1/8 X 1/16
- Length Through Bore0.7660 in
- Outside Diameter1.5020 in
- Pitch Diameter1.3310 in
- Tooth Width0.169 in
- Weight0.26 lbs
Details
- Bore TypeFinished w/ Keyway
- Chain Number & Pitch35 / 3/8 in
- Chain Number Pitch35 / 3/8 in
- Hardened TeethWith Hardened Teeth
- Hub StyleType B
- Hub TypeB
- Manufacturer Catalog
- Manufacturer Catalog NumberH3511X1/2
- Manufacturer Product Page
- Manufacturer Upc Number662289862573
- MaterialSteel
- Number Of Hubs1
- Number Of Strands Across1
- Number Of Teeth11
- Pitch TypeSingle
- Product TypeFinished & Machinable Bore Roller Chain Sprockets
- UPC_NO662289862573
Help us improve this product
Compare Up to 3 ItemsCompare Items (0/3)