Motion
H6015X 1 5/8

BROWNING
H6015X 1 5/8

1882117 Finished Bore Sprocket - 60 / 3/4 in, Finished w/ Keyway, 1.6250 in Bore , 15 Teeth, Steel, Hardened Teeth Material
MI ITEM #02103468
MFR #H6015X 1 5/8
List Price$167.96/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BROWNING
H6015X 1 5/8

1882117 Finished Bore Sprocket - 60 / 3/4 in, Finished w/ Keyway, 1.6250 in Bore , 15 Teeth, Steel, Hardened Teeth Material
MI ITEM #02103468
MFR #H6015X 1 5/8

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$167.96/each for your price

Overview

Mfr description
H6015 X 1-5/8 SPKT
  • Furnished with Standard Keyway on Centerline of Tooth and Hollow Head Setscrew over Keyway
  • Hardened Teeth at No Extra Cost - Drives sizes up to 30 teeth on 40 through 160 Chain
  • Additional Setscrew at 90 Degrees to Keyway

Specifications

  • Chain Number & Pitch
    60 / 3/4 in
  • Product Type
    Finished & Machinable Bore Roller Chain Sprockets
  • Number Of Teeth
  • Bore Type
    Finished w/ Keyway
  • Bore Diameter
  • Number Of Strands Across
    1
  • Material
    Steel
  • Hardened Teeth
    With Hardened Teeth
  • Number Of Hubs
    1
  • Length Through Bore
  • Outside Diameter
  • Pitch Type
    Single
  • Pitch Diameter
    3.6070 in
  • Tooth Width
    0.4590 in
  • Hub Type
    B
  • Hub Diameter
    2.8750 in
  • Weight
    1.82 lbs
  • Manufacturer Catalog Number
    1882117
  • Manufacturer Upc Number
    662289985593
  • UPC_NO
    662289985593
  • Manufacturer Catalog

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text