Motion
23280 CA/C3W33

SKF
23280 CA/C3W33

Spherical Roller Bearing - 400 mm ID, 720 mm OD, 256 mm Width, Straight Bore, C3
MI ITEM #02103709
MFR #23280 CA/C3W33
Price$74,531.03/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
23280 CA/C3W33

Spherical Roller Bearing - 400 mm ID, 720 mm OD, 256 mm Width, Straight Bore, C3
MI ITEM #02103709
MFR #23280 CA/C3W33

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$74,531.03/each

Specifications

Dimensions

  • Bore Diameter  
    400 mm
  • Fillet Radius
    5.00 mm
  • Outside Diameter  
    720 mm
  • Overall Width  
    256 mm
  • Precision Rating
    Not Rated
  • Weight
    1056.67 lbs

Details

  • ABEC
    ABEC 1
  • Bearing Material
    Bearing steel
  • Bore Type
    Straight
  • Cage Material
    Brass Cage
  • Cage Type
    Machined metal
  • Closure Type
    Open
  • Coating
    None
  • Coating Material
    None
  • Description
    Spherical Roller Bearing, Cyl. bore, Open, Machined Brass cage, C3
  • Dynamic Load Capacity
    1546910 lbf
  • Finish Coating
    None
  • Internal Clearance
    C3
  • Locating
    None
  • Lubrication
    None
  • Lubrication Hole Type
    Hole and groove
  • Lubrication Type
    Hole and groove
  • Manufacturer Catalog
  • Manufacturer Product Page
  • Manufacturer Upc Number
    7316577042453
  • Max Rpm
    670 rpm
  • Number Of Rows
    Double Row
  • Operating Temperature Range
    Maximum of +390 °F
  • Outer Ring Type
    Not Split
  • Product Type
    Spherical Roller Bearings
  • Roller Material
    Bearing steel
  • Rolling Element
    Spherical
  • Row Type Fill Slot
    2
  • Series
    232
  • Static Load Capacity
    2338013 lbf
  • UPC_NO
    7316577042453

Overview

Mfr description
23280 CA C3 W33 BRG
  • Spherical Roller Bearing, Cyl. bore, Open, Machined Brass cage, C3

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text