Motion
INS-PS-108-P        (RESALE)

DODGE
INS-PS-108-P (RESALE)

Ball Insert Bearing - 1-1/2 in ID
MI ITEM #02103710
MFR #INS-PS-108-P (RESALE)
Price$172.65/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
INS-PS-108-P (RESALE)

Ball Insert Bearing - 1-1/2 in ID
MI ITEM #02103710
MFR #INS-PS-108-P (RESALE)

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$172.65/each

Specifications

Dimensions

  • Bore Diameter  
    1-1/2 in
  • Shaft Diameter
    1.5000 in

Details

  • Bore Type
    Straight
  • Manufacturer Catalog Number
    032881
  • Product Type
    Plain Sleeve Insert Bearings
  • Type Of Bearing
    Journal

Overview

Mfr description
INSPS108P BRG 032881

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought