Motion
SC0228LLUNRC3

NTN
SC0228LLUNRC3

Radial/Deep Groove Ball Bearing - Straight Bore, 0.6250 in ID, 1.3750 in OD, 0.4375 in Width, Open, With Snap Ring
MI ITEM #02104052
MFR #SC0228LLUNRC3
Price$23.42/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
SC0228LLUNRC3

Radial/Deep Groove Ball Bearing - Straight Bore, 0.6250 in ID, 1.3750 in OD, 0.4375 in Width, Open, With Snap Ring
MI ITEM #02104052
MFR #SC0228LLUNRC3

Mfr description
SC0228LLUNRC3 BALL BRG
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$23.42/each

Specifications

Dimensions

  • Bore Diameter  
    0.6250 in
  • Outside Diameter  
    1.3750 in
  • Overall Width  
    0.4375 in
  • Precision Rating
    Not Rated
  • Weight
    0.07 lbs

Details

  • Bore Type
    Straight
  • Closure Type
    Open
  • Description
    SC0228LLUNRC3 BALL BRG
  • Finish Coating
    Uncoated
  • Internal Clearance
    C0
  • Long Description
    The SC0228LLUNRC3 Radial/Deep Groove Ball Bearing features 0.6250 in bore diameter, straight bore, open closure, 1.3750 in outside diameter, and 0.4375 in width.
  • Manufacturer Catalog Number
    SC0228LLUNRC3
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Seal Type
    Open
  • Series
    SC0
  • Snap Ring Included
    With Snap Ring
  • UPC_NO
    4547359497632

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)