Motion
SU8210G094MOAC120/60,110/50

ASCO
SU8210G094MOAC120/60,110/50

Solenoid Valve - Female, 110 V ac, 120 V ac, Normally Closed
Mi Item #02104108
MFR #SU8210G094MOAC120/60,110/50
Price$477.00/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

ASCO
SU8210G094MOAC120/60,110/50

Solenoid Valve - Female, 110 V ac, 120 V ac, Normally Closed
Mi Item #02104108
MFR #SU8210G094MOAC120/60,110/50

Mfr description
SU8210G094MOAC120/60,110/50
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$477.00/each

Specifications

Dimensions

  • Orifice Diameter
    5/8 in
  • Port 1 Size/Type
    1/2 in NPT
  • Weight
    1.04 lbs

Details

  • Actuation
    Piloted Solenoid
  • Body Material
    Brass
  • Flow Coefficient Cv Flow Factor Kv
    4 Cv
  • Operating Temperature Range
    Maximum of +210 °F
  • Port Gender
    Female
  • Solenoid Coil Insulation
    Class F
  • Solenoid Power Consumption
    10.1 W
  • Solenoid Supply Frequency
    60 Hz
  • Solenoid Supply Voltage
    110 V ac, 120 V ac
  • Valve Functionality
    Normally Closed
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)