Motion
29326-E1-XL

FAG (SCHAEFFLER)
29326-E1-XL

Thrust Bearing - 130 mm Bore, 225 mm OD
Mi Item #02104184
MFR #29326-E1-XL
Price$4,306.36/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FAG (SCHAEFFLER)
29326-E1-XL

Thrust Bearing - 130 mm Bore, 225 mm OD
Mi Item #02104184
MFR #29326-E1-XL

Mfr description
29326-E1-XL SPHERICAL THRUST BRG
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$4,306.36/each

Specifications

Dimensions

  • Bore Diameter  
    130 mm
  • Outside Diameter  
    225 mm
  • Weight
    19.11 lbs

Details

  • Cage Material
    Sheet metal
  • Manufacturer Product Page
  • Max Operating Temperature
    392 °F
  • Product Type
    Spherical Roller Thrust Bearings
  • Series
    293
  • Thrust Bearing Type
    Spherical Roller Thrust Bearing
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)