Motion
51160-MP
Thrust Bearing - Single-Direction, 300 mm Bore, 380 mm OD
MI ITEM #02104193
MFR #51160-MP
Price$8,591.31/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Thrust Bearing - Single-Direction, 300 mm Bore, 380 mm OD
MI ITEM #02104193
MFR #51160-MP

Mfr description
51160-MP
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$8,591.31/each

Specifications

Dimensions

  • Bore Diameter  
    300 mm
  • Outside Diameter  
    380 mm
  • Weight
    48.502 lbs

Details

  • Manufacturer Product Page
  • Max Operating Temperature
    392 °F
  • Product Type
    Ball Thrust Bearings
  • Series
    511
  • Thrust Bearing Type
    Single-Direction

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)