Motion
6021-2Z-C3
Radial/Deep Groove Ball Bearing - Straight Bore, 105 mm ID, 160 mm OD, 26 mm Width, Double Shielded, Without Snap Ring, C3 Internal Clearance
Mi Item #02104215
MFR #6021-2Z-C3
Price$470.59/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Radial/Deep Groove Ball Bearing - Straight Bore, 105 mm ID, 160 mm OD, 26 mm Width, Double Shielded, Without Snap Ring, C3 Internal Clearance
Mi Item #02104215
MFR #6021-2Z-C3

Mfr description
6021-2Z-C3
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$470.59/each

Specifications

Dimensions

  • Bore Diameter  
    105 mm
  • Fillet Radius
    2 mm
  • Outside Diameter  
    160 mm
  • Overall Width  
    26 mm
  • Precision Rating
    Not Rated
  • Weight
    3.52 lbs

Details

  • Bore Type
    Straight
  • Cage Material
    Steel
  • Closure Type
    Double Shielded
  • Description
    6021-2Z-C3
  • Finish Coating
    Uncoated
  • Internal Clearance
    C3
  • Long Description
    This Radial & Deep Groove Bearing features 105 mm bore diameter, double shielded closure, 160 mm outside diameter, and 26 mm overall width, suitable for radial and deep groove applications.
  • Manufacturer Catalog Number
    6021-2Z-C3
  • Max Rpm
    4850 rpm
  • Operating Temperature Range
    -30 to +120 °C
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Radial Dynamic Load Capacity
    75000 N
  • Radial Static Load Capacity
    64000 N
  • Row Type Fill Slot
    Single Row Non-Fill Slot
  • Series
    60
  • Snap Ring Included
    Without Snap Ring
  • Standards Met
    DIN 625-1
  • UPC_NO
    4026677128300
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)