Motion
101005
Oil Drum
MI ITEM #02104234
MFR #101005
Price$57.90/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Oil Drum
MI ITEM #02104234
MFR #101005

Mfr description
101005 5 LITER DRUM
  • Fits any size genuine OilSafe® lid
  • Extra wide neck opening (4.7"/120 mm)
  • Easy-to-grip handle
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$57.90/each

Specifications

Dimensions

  • Height
    271 mm
  • Length
    196 mm
  • Spout Length
    120 mm
  • Weight
    1.10 lbs

Details

  • Body Material
    Engineering Plastic
  • Capacity
    5 L
  • Features & Benefits
    • Fits any size genuine OilSafe® lid • Extra wide neck opening (4.7"/120 mm) • Easy-to-grip handle • Semi-transparent with markings in US and metric • Ultra durable construction will not warp, leak, bend or break • Ultra high-density polyethylene (HDPE) material
  • Material
    Engineering Plastic

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)