Motion
102000
Lubrication Pump - Oil, 83.3 mL/stroke Flow Rate, 3 L, 5 L, 10 L Compatible Container Size
Mi Item #02104238
MFR #102000
Price$220.14/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Lubrication Pump - Oil, 83.3 mL/stroke Flow Rate, 3 L, 5 L, 10 L Compatible Container Size
Mi Item #02104238
MFR #102000

Mfr description
102000 PUMP
  • Removable discharge hose for easy cleaning and drainage
  • Perfect for quickly and easily accessing hard-to-reach and time-consuming top-up points such as gearbox and transmission applications
  • Delivers one liter for approximately 12 strokes
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$220.14/each

Specifications

Dimensions

  • Compatible Container Size
    10 L, 3 L, 5 L
  • Hose Length
    5 ft
  • Weight
    2.10 lbs

Details

  • Application
    Lube Rooms, Maintenance
  • Features & Benefits
    • Removable discharge hose for easy cleaning and drainage • Perfect for quickly and easily accessing hard-to-reach and time-consuming top-up points such as gearbox and transmission applications • Delivers one liter for approximately 12 strokes • Comfortably handles up to ISO 320 viscosity fluids (in normal operating temperatures) • High-quality down-stroke discharge pump is the most reliable and efficient manual transfer pump on the market
  • Flow Rate
    83.3 mL/stroke
  • Lubrication Type
    Oil
  • Pump Material
    Mild Steel, Zinc Plated Mild Steel
  • UPC_NO
    810733010555
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)