Motion
H3126X115
Adapter Sleeve - 115 mm Bore Dia., 92 mm Overall Length, M130x2 Thread Size
MI ITEM #02104240
MFR #H3126X115
Price$708.14/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Adapter Sleeve - 115 mm Bore Dia., 92 mm Overall Length, M130x2 Thread Size
MI ITEM #02104240
MFR #H3126X115

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$708.14/each

Specifications

Dimensions

  • Bore Diameter
    115 mm
  • Overall Length  
    92 mm
  • Thread Size  
    M130x2
  • Weight
    7.92 lbs

Details

  • Compatible Bearing Number
    23126
  • Includes
    Lock Washer (MB26)
  • Lock Nut Number
    KM26
  • Lock Washer Number
    MB26
  • Product Type
    Adapter Sleeves
  • Series
    H
  • Taper
    1:12
  • UPC_NO
    4012801217057

Overview

Mfr description
H3126

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text