Motion
LER117
Bearing Seal - Labyrinth, Aluminum Material, 4-7/16 in Bore
Mi Item #02104242
MFR #LER117
Price$150.49/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Bearing Seal - Labyrinth, Aluminum Material, 4-7/16 in Bore
Mi Item #02104242
MFR #LER117

Mfr description
LER117X0407-G-A SEAL RING
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$150.49/each

Specifications

Dimensions

  • Height
    2.55
  • Length
    6.65
  • Weight
    1.03 lbs, 0.4
  • Width
    5.85

Details

  • Compatible Bearing Type
    Spherical Roller
  • Product Type
    Bearing Seals
  • Seal Material
    Aluminum
  • Seal Type
    Labyrinth
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)