Motion
P48
Locking Plate - 3.5000 in Length, 1.1250 in Width, 0.1250 in Thickness
Mi Item #02104316
MFR #P48
Price$93.71/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Locking Plate - 3.5000 in Length, 1.1250 in Width, 0.1250 in Thickness
Mi Item #02104316
MFR #P48

Mfr description
P48
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$93.71/each

Specifications

Dimensions

  • Overall Length
    3.5000 in
  • Overall Thickness
    0.1250 in
  • Overall Width
    1.1250 in
  • Weight
    0.1 lbs

Details

  • Includes
    (2) Cap Screws, (1) Lock Wire
  • Manufacturer Upc Number
    4026677227416
  • Part Type
    Locking Plate
  • Product Type
    Bearing Locking Plates
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)