Motion
QJ313-MPA
FourPoint Contact Bearing - 65 mm Bore, 140 mm OD, 33 mm Width, Open
MI ITEM #02104317
MFR #QJ313-MPA
Price$1,064.59/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
FourPoint Contact Bearing - 65 mm Bore, 140 mm OD, 33 mm Width, Open
MI ITEM #02104317
MFR #QJ313-MPA

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$1,064.59/each

Specifications

Dimensions

  • Bore Diameter
    65 mm
  • Fillet Radius
    2.1 mm
  • Outside Diameter  
    140 mm
  • Overall Width  
    33 mm
  • Precision Rating
    Not Rated
  • Weight
    5.73 lbs

Details

  • Bearing Type
    Four-Point Contact Bearings
  • Bore Type
    Straight
  • Cage Material
    Brass
  • Closure Type
    Open
  • Description
    QJ313-XL-MPA
  • Finish Coating
    Uncoated
  • Internal Clearance
    C0
  • Max Rpm
    8700 rpm
  • Operating Temperature Range
    -30 to +150 °C
  • Product Type
    Four-Point Contact Bearings
  • Radial Dynamic Load Capacity
    171000 N
  • Radial Static Load Capacity
    145000 N
  • Resistance Features
    Chemical Resistant
  • Series
    QJ3
  • Snap Ring Included
    Without Snap Ring
  • Standards Met
    DIN628-4
  • UPC_NO
    4012801237864

Overview

Mfr description
QJ313-XL-MPA

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text