Motion
6228-M-C3
Radial/Deep Groove Ball Bearing - Straight Bore, 140 mm ID, 250 mm OD, 42 mm Width, Open, Without Snap Ring
MI ITEM #02104394
MFR #6228-M-C3
Price$1,795.71/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Radial/Deep Groove Ball Bearing - Straight Bore, 140 mm ID, 250 mm OD, 42 mm Width, Open, Without Snap Ring
MI ITEM #02104394
MFR #6228-M-C3

Mfr description
6228-M-C3
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,795.71/each

Specifications

Dimensions

  • Bore Diameter  
    140 mm
  • Fillet Radius
    2.5 mm
  • Outside Diameter  
    250 mm
  • Overall Width  
    42 mm
  • Precision Rating
    Not Rated

Details

  • Bore Type
    Straight
  • Cage Material
    Brass
  • Closure Type
    Open
  • Description
    6228-M-C3
  • Finish Coating
    Uncoated
  • Internal Clearance
    C3
  • Long Description
    The 6228-M-C3 Radial/Deep Groove Ball Bearing features 140 mm bore diameter, straight bore, open closure, 250 mm outside diameter, and 42 mm width.
  • Manufacturer Catalog Number
    6228-M-C3
  • Max Rpm
    3600 rpm
  • Operating Temperature Range
    Maximum of +200 °C
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Radial Dynamic Load Capacity
    188000 N
  • Radial Static Load Capacity
    165000 N
  • Row Type Fill Slot
    Single Row Non-Fill Slot
  • Seal Type
    Open
  • Series
    62
  • Snap Ring Included
    Without Snap Ring
  • Standards Met
    DIN 625-1
  • UPC_NO
    4012801203975

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)