Motion
S6002-2RSR-HLC

FAG (SCHAEFFLER)
S6002-2RSR-HLC

Radial/Deep Groove Ball Bearing - Straight Bore, 15 mm ID, 32 mm OD, 9 mm Width, Double Sealed, Without Snap Ring
Mi Item #02104429
MFR #S6002-2RSR-HLC
Price$123.03/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FAG (SCHAEFFLER)
S6002-2RSR-HLC

Radial/Deep Groove Ball Bearing - Straight Bore, 15 mm ID, 32 mm OD, 9 mm Width, Double Sealed, Without Snap Ring
Mi Item #02104429
MFR #S6002-2RSR-HLC

Mfr description
S6002-2RSR STAINLESS STEEL BALL BRG
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$123.03/each

Specifications

Dimensions

  • Bore Diameter  
    15 mm
  • Fillet Radius
    0.3 mm
  • Outside Diameter  
    32 mm
  • Overall Width  
    9 mm
  • Precision Rating
    Not Rated
  • Weight
    0.06 lbs

Details

  • Bore Type
    Straight
  • Closure Type
    Double Sealed
  • Description
    S6002-2RSR STAINLESS STEEL BALL BRG
  • Finish Coating
    Uncoated
  • Long Description
    The S6002-2RSR-HLC Radial/Deep Groove Ball Bearing features 15 mm bore diameter, straight bore, double sealed closure, 32 mm outside diameter, and 9 mm width.
  • Manufacturer Catalog Number
    S6002-2RSR-HLC
  • Max Rpm
    16000 rpm
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Radial Dynamic Load Capacity
    4750 N
  • Radial Static Load Capacity
    2270 N
  • Resistance Features
    Corrosion Resistant
  • Series
    S60
  • Snap Ring Included
    Without Snap Ring
  • Standards Met
    DIN 625-1
  • UPC_NO
    4012802227918
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)