Motion
DH517
Bearing Seal - Double Lip, Nitrile Material, Compatible Bore: 75 mm, 119.86 mm OD, 13.50 mm Width
Mi Item #02104460
MFR #DH517
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Bearing Seal - Double Lip, Nitrile Material, Compatible Bore: 75 mm, 119.86 mm OD, 13.50 mm Width
Mi Item #02104460
MFR #DH517

Mfr description
DH517
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Outside Diameter
    4.7189 in
  • Weight
    0.16 lbs

Details

  • Compatible Bearing Type
    Spherical Roller
  • Product Type
    Bearing Seals
  • Seal Material
    Nitrile
  • Seal Type
    Double Lip
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)