Motion
29348-E1
Spherical Roller Thrust Bearing - 240 mm Bore, 380 mm OD, 85 mm Width
MI ITEM #02104479
MFR #29348-E1
Price$15,549.41/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Spherical Roller Thrust Bearing - 240 mm Bore, 380 mm OD, 85 mm Width
MI ITEM #02104479
MFR #29348-E1

Mfr description
29348-E1-XL
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$15,549.41/each

Specifications

Dimensions

  • Bore Diameter  
    240 mm
  • Fillet Radius
    3 mm
  • Outside Diameter  
    380 mm
  • Overall Width  
    85 mm
  • Weight
    77 lbs

Details

  • Cage Material
    Brass
  • Max Rpm
    1700 rpm
  • Operating Temperature Range
    -30 to +200 °C
  • Radial Dynamic Load Capacity
    2040 kN
  • Separable Type
    Separable Bearing
  • Series
    293
  • UPC_NO
    4012802190083

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)