Motion
6217.C0
Radial/Deep Groove Ball Bearing - Straight Bore, 85 mm ID, 150 mm OD, 28 mm Width, Open, Without Snap Ring
MI ITEM #02104480
MFR #6217.C0
Price$338.24/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Radial/Deep Groove Ball Bearing - Straight Bore, 85 mm ID, 150 mm OD, 28 mm Width, Open, Without Snap Ring
MI ITEM #02104480
MFR #6217.C0

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$338.24/each

Specifications

Dimensions

  • Bore Diameter  
    85 mm
  • Fillet Radius
    2 mm
  • Outside Diameter  
    150 mm
  • Overall Width  
    28 mm
  • Precision Rating
    Not Rated
  • Weight
    3.94 lbs

Details

  • Bore Type
    Straight
  • Cage Material
    Steel
  • Closure Type
    Open
  • Description
    6217
  • Finish Coating
    Uncoated
  • Long Description
    This Radial/Deep Groove Ball Bearing features 85 mm bore diameter, open closure, 150 mm outside diameter, and 28 mm overall width.
  • Manufacturer Catalog Number
    6217.C0
  • Max Rpm
    6100 rpm
  • Operating Temperature Range
    Maximum of +120 °C
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Radial Dynamic Load Capacity
    88000 N
  • Radial Static Load Capacity
    64000 N
  • Row Type Fill Slot
    Single Row Non-Fill Slot
  • Seal Type
    Open
  • Series
    62
  • Snap Ring Included
    Without Snap Ring
  • Standards Met
    DIN 625-1
  • UPC_NO
    4012801077422

Overview

Mfr description
6217

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text