Overview
Mfr description
NCDQ2WB16-15DM CYLINDER
Specifications
- Compact Cylinder TypeStandard
- Bore Diameter
- Stroke15 mm
- Cylinder SeriesNCQ2
- Manufacturer Catalog
- Product TypeCompact Air Cylinders
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data