Motion
23332A.MA.T41A.W209B

FAG (SCHAEFFLER)
23332A.MA.T41A.W209B

Spherical Roller Bearing - 160 mm ID, 340 mm OD, 136 mm Width, Straight Bore, Open, C0
MI ITEM #02104626
MFR #23332A.MA.T41A.W209B
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FAG (SCHAEFFLER)
23332A.MA.T41A.W209B

Spherical Roller Bearing - 160 mm ID, 340 mm OD, 136 mm Width, Straight Bore, Open, C0
MI ITEM #02104626
MFR #23332A.MA.T41A.W209B

Mfr description
23332-A-MA-T41A-W209B SPHERICAL ROLLER
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bore Diameter  
    160 mm
  • Fillet Radius
    3.00 mm
  • Outside Diameter  
    340 mm
  • Overall Width  
    136 mm
  • Precision Rating
    Not Rated
  • Weight
    137.72 lbs

Details

  • Bore Type
    Straight
  • Cage Material
    Brass Cage
  • Cage Type
    Outer Ring Guided
  • Closure Type
    Open
  • Finish Coating
    Uncoated
  • Internal Clearance
    C0
  • Lubrication Hole Type
    No Holes
  • Max Rpm
    2000 rpm
  • Operating Temperature Range
    -30 to +200 °C
  • Outer Ring Type
    Not Split
  • Product Type
    Spherical Roller Bearings
  • Series
    233
  • UPC_NO
    4026677074508

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)