Motion
29456-E1
Spherical Roller Thrust Bearing - 280 mm Bore, 520 mm OD, 145 mm Width
Mi Item #02104632
MFR #29456-E1
Price$41,465.55/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Spherical Roller Thrust Bearing - 280 mm Bore, 520 mm OD, 145 mm Width
Mi Item #02104632
MFR #29456-E1

Mfr description
29456-E1-XL
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$41,465.55/each

Specifications

Dimensions

  • Bore Diameter  
    280 mm
  • Fillet Radius
    5 mm
  • Outside Diameter  
    520 mm
  • Overall Width  
    145 mm
  • Weight
    275 lbs

Details

  • Cage Material
    Steel
  • Max Rpm
    1300 rpm
  • Operating Temperature Range
    -30 to +200 °C
  • Radial Dynamic Load Capacity
    5200 kN
  • Separable Type
    Separable Bearing
  • Series
    294
  • UPC_NO
    4012802190748
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)