Motion
SNW18.303
Adapter Sleeve - 3.1875 in Bore Dia., 70 mm Overall Length
Mi Item #02104634
MFR #SNW18.303
Price$202.97/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Adapter Sleeve - 3.1875 in Bore Dia., 70 mm Overall Length
Mi Item #02104634
MFR #SNW18.303

Mfr description
SNW18X0303 SLEEVE ADAPTER
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$202.97/each

Specifications

Dimensions

  • Bore Diameter
    3.1875 in
  • Overall Length  
    70 mm
  • Weight
    3.02 lbs

Details

  • Compatible Bearing Number
    22218
  • Product Type
    Adapter Sleeves
  • Series
    SNW
  • UPC_NO
    4026677345752
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)