1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
FAG (SCHAEFFLER)
SNW20.307
Adapter Sleeve - 3.4375 in Bore Dia., 76 mm Overall Length
MI ITEM #
02104635
MFR #
SNW20.307
Price
$219.61
/each
Qty
Add to Cart
Previous Page
Home
Bearings
Accessories
Adapter Sleeves
FAG (SCHAEFFLER) SNW20.307
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
FAG (SCHAEFFLER)
SNW20.307
Adapter Sleeve - 3.4375 in Bore Dia., 76 mm Overall Length
MI ITEM #
02104635
MFR #
SNW20.307
Availability:
In Stock
In stock
Shipping
Get estimated arrival date
This product requires a Quote Request and may take longer to process and ship
Price
$219.61
/each
Qty
Add to Cart
Specifications
Dimensions
Bore Diameter
3.4375 in
Overall
Length
76 mm
Weight
3.72 lbs
Details
Compatible Bearing Number
22220
Product Type
Adapter Sleeves
Series
SNW
UPC_NO
4026677345769
Overview
Mfr description
SNW20X0307 SLEEVE ADAPTER
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data